Shop All Circuit Breaker & Panelboard Accessories
Stopout
Circuit Breaker Lockout, 120/240V AC, 1 Poles
Mfr # KDD170
Zoro # G1736535
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 120-240V AC Circuit Breakers
- Voltage 120/240V AC
- Number of Poles 1
- Width 3 in
- Height 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stopout
- MFR # KDD170
- Zoro # G1736535
- UPC # 846642096052
- Country of Origin China
- Category Circuit Breaker & Panelboard Accessories
Dimensions
Width | 3 in |
Height | 13/16 in |
Padlock Shackle Max. Dia. | 9/32 in |
Length | 13/16 in |
Length (Straight Wireway) | 13/16 in |
Overall Length | 3 in |
Dimensions (L x W x H) | 3 in x 0.81 in x 0.75 in |
Overall Height | 0.75 in |
Overall Width | 0.81 in |
For Maximum Padlock Shackle Diameter | 9/32 in |
Description
Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 9/32 in, For Voltage 120/240V AC, Maximum Number of Padlocks 1, Overall Height 0.75 in, Overall Length 3 in, Overall Width 0.81 in, Features Red Octagon Shape Reinforces Lockout Status, For Circuit Breaker Manufacturer Stopout, For Use With 120-240V AC Circuit Breakers, Lockout Color Red, Lockout Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM1M-AT-C)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80109)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 1.60A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM01.6)
- DWYER INSTRUMENTS Digital Temperature Switch (TS-1)
- STOPOUT Circuit Breaker Lockout, 120/240V AC, 2 Poles (KDD161)
- STOPOUT Circuit Breaker Lockout, 277/480/600V AC, 1 Poles (KDD280)
- STOPOUT Circuit Breaker Lockout, Red/Blk, 2-1/2"W (KDD162)
- GE Raintight Hub, 3.25inWx3.25inL (TC125)
- EGS Replacement Watt Meter, 6250 EGS (EGS6250WMNS)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- SQUARE D Shunt Trip For K1200 48V-Dc (TKMASTA9R)
- Stopout Circuit Breaker & Panelboard Accessories