Shop All Step Stools
This Product is Discontinued
Stop-Step
2 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Beige (Discontinued)
Mfr # 1020-19
Zoro # G4770753
Free Shipping & Returns
This Product is Discontinued
Key Features
- Base Depth 20 1/4 in
- Bottom Width 21 1/2 in
- Color Beige
- Load Capacity 300 lb
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stop-Step
- MFR # 1020-19
- Zoro # G4770753
- UPC # 081875108121
- Country of Origin China
- Category Step Stools
Dimensions
Base Depth | 20 1/4 in |
Bottom Width | 21 1/2 in |
Overall Height | 23 1/4 in |
Top Step Depth | 16 in |
Top Step Height | 18 in |
Manufacturers Warranty Length | 10 yr Limited |
Platform Depth | 20-1/4" |
Platform Width | 16" |
Ladder Height | 1 ft 11 1/4 in |
Details
Item | Rolling Step |
Color | Beige |
Load Capacity | 300 lb |
Material | Aluminum |
Number of Steps | 2 |
Step Stool Product Group | Rolling Step |
Step Tread | Antislip Vinyl |
Ladder Tread | Antislip Vinyl |
Series | Stop-Step (R) |
Net Weight | 16.0 lb |
Finish | Powder Coated Epoxy |
Standards | ANSI |
Description
Step Stool Product Group Rolling Step, Number of Steps 2, Overall Height 23 1/4 in, Material Aluminum, Load Capacity 300 lb, Top Step Height 18 in, Top Step Depth 16 in, Bottom Width 21 1/2 in, Base Depth 20 1/4 in, Color Beige, Finish Powder Coated Epoxy, Series Stop-Step (R), Standards ANSI, Manufacturers Warranty Length 10 yr Limited, Step Tread Antislip Vinyl, Net Weight 16 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.