Shop All Brake Pads
Stop By Bendix
Stop Semi-Metallic Disc Brake Pad - Rear, SBM802
Mfr # SBM802
Zoro # G5555180
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBM802
- Zoro # G5555180
- UPC # 887243224154
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Semi-Metallic |
Direction | Rear |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 21x13x88 Inch Gloss Black Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1725650)
- APEX Utility Rack, 13-1/2" L, 52" to 68" W, 32"H (SLR-HA-RACK-DLX)
- CURT Lght-Dty TruTrck Wght Distro System, 17499 (17499)
- RIGID INDUSTRIES 1" X 2" 65 Deg - Dc Scene Light - Black (86610)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- BREMBO Brake Pad Set, P10030N (P10030N)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1328 (SX1328)
- RAYBESTOS Raybestos Brake Pad Set, Eht1707H (EHT1707H)
- AKEBONO 14-16 Jeep Cherokee/15-16 Chry 200:R Proact Disk Pad, Act1734 (ACT1734)
- Stop By Bendix Brake Pads