Shop All Brake Pads
Stop By Bendix
Stop Semi-Metallic Disc Brake Pad - Rear, SBM1334
Mfr # SBM1334
Zoro # G5566651
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stop By Bendix
- MFR # SBM1334
- Zoro # G5566651
- UPC # 887243227940
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pads |
Material | Semi-Metallic |
Direction | Rear |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bead Seater, 18" Wheels (PC-5)
- FLEETGUARD Element, Cv, CV50633 (CV50633)
- SATCO 35W T4 Halogen Light Bulb - Bi Pin GY6.35 Base - Clear Finish (S3418)
- SHOPSOL Interior Car Creeper, Kneeling Pad (1010480)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- BOSCH Blue Disc Brak Disc Brake Pads, Be929H (BE929H)
- POWERSTOP Z36 Truck&Tow Pads, Z36-711 (Z36-711)
- DYNAMIC FRICTION CO 5000 Euro Ceramic Brake Pads and Hardware Kit, Low Dust, Front (1600-0915-22)
- BOSCH QuietCast Brake Pads -BC1508 (BC1508)
- Stop By Bendix Brake Pads