Shop All Brake Pads
Stop By Bendix
Stop Semi-Metallic Disc Brake Pad - Front, SBM856
Mfr # SBM856
Zoro # G5469771
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBM856
- Zoro # G5469771
- UPC # 887243224550
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pads |
Material | Semi-Metallic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Type IV USCGA Foam Safety Cushion - Red, 15" x 15" (44940)
- LIPPERT 24IN SCISSOR JACK KIT (SINGLE) (285325)
- ILC Replacement for Welch Allyn 02500-u replacement light bulb lamp (02500-U WELCH ALLYN)
- LIPPERT MOTOR, 25 SERIES (369506)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- AKEBONO PROACT Akebono Eur1561A Euro Ultra Premium Ceramic Pads (EUR1561A)
- RAYBESTOS Raybestos Brake Pad Set, Eht1432H (EHT1432H)
- AKEBONO Proact Disk Pad, Act1089A (ACT1089A)
- TEC Front Ceramic Disc Brake Pads For Chevrolet Astro GMC Caprice C10 G20 Buick K10 Safari C1500 (TEC-52)
- Stop By Bendix Brake Pads