Shop All Brake Pads
Stop By Bendix
Stop Semi-Metallic Disc Brake Pad - Front, SBM687
Mfr # SBM687
Zoro # G5470471
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBM687
- Zoro # G5470471
- UPC # 887243223331
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Semi-Metallic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Spot Light, LED, 3-1/2" Depth, 4" H (EW2010R)
- OTC Chain Puller, Small Engines/Motorcycles (4758)
- WEATHERTECH Front and Rear Floorliners - Over The Hump, 443471-443412 (443471-443412)
- FLEETGUARD Pac, Ff, FF5319 (FF5319)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- CMX Front Ceramic Disc Brake Pads For 2003-2014 Volvo XC90 With 316mm Diameter Rotor (CMX-D979)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- BOSCH QuietCast Brake Pads -BC1508 (BC1508)
- ADVICS Nissan Pathfinder 12-05/Nissan Xterra 07 Disc Brake Pad, Ad1101 (AD1101)
- Stop By Bendix Automotive Brakes