Shop All Brake Pads
Stop By Bendix
Stop Semi-Metallic Disc Brake Pad - Front, SBM604
Mfr # SBM604
Zoro # G5450503
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBM604
- Zoro # G5450503
- UPC # 887243222723
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pads |
Material | Semi-Metallic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 2 Suction-Cup Hull Handle, 9" (37483)
- BUYERS PRODUCTS Universal Shelf Kit for 18x18x48 Underbody Truck Tool Boxes (1701077)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 60, PA-360 (PA-360)
- LISLE Small Master Chuck Key (12050)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- PAGID BRAKES Ram Promaster 2500 16-14/Promaster 3500 Brake Pad Set-D, 355023011 (355023011)
- RAYBESTOS Raybestos Frict Brake Shoes, 473Pg (473PG)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-0369-00)
- BENDIX Bendix Prm Copper Free Semi-Metallic BPR Disc Brake Pad-Rear, CFM1012 (CFM1012)
- Stop By Bendix Automotive Brakes