Shop All Brake Pads
Stop By Bendix
Stop Semi-Metallic Disc Brake Pad - Front, SBM527
Mfr # SBM527
Zoro # G5467662
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBM527
- Zoro # G5467662
- UPC # 887243222235
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Semi-Metallic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Rim Guard, Standard (53010)
- WESTWARD Battery Terminal Puller, 4 In (1EFY2)
- WOLO E-Z Horn, Hand Held, Electronic Horn (496)
- ATTWOOD MARINE Attwood Deck Fill Replacement Cap and Chain (66074-3)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT273 (ACT273)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Front (1551-2307-01)
- AKEBONO Proact Disk Pad, Act865A (ACT865A)
- AKEBONO 13-16 Niss Pathfndr/14-16 Infinit Qx60:F Proact Disk Pad, Act1649 (ACT1649)
- Stop By Bendix Automotive Brakes