Shop All Brake Pads
Stop By Bendix
Stop Semi-Metallic Disc Brake Pad - Front, SBM434
Mfr # SBM434
Zoro # G5474163
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBM434
- Zoro # G5474163
- UPC # 887243221658
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Semi-Metallic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Hunter Style Tire Changer Hose - Euro Style 60"x1/4"-1/4MPT (C13786)
- CURT Chrm Plastic Hitch Tube Cover, 2", 22170 (22170)
- DORMAN Cab Door Weather Strip, 750-5103 (750-5103)
- ATTWOOD Attwood 278AO3AGS-1 278 AirGlide Slider - 3° Tilt, Short Handle (278AO3AGS-1)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- BOSCH Blue Disc Brak Disc Brake Pads, Be584 (BE584)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1602 (Z36-1602)
- RAYBESTOS Fordtrk:F150 04-11; F150 Supercrew Pad Set, Sp1012Trh (SP1012TRH)
- BOSCH DISC BRAKE PADS W/HRDWR (BE1057AH)
- Stop By Bendix Automotive Brakes