Shop All Brake Pads
Stop By Bendix
Stop Semi-Metallic Disc Brake Pad - Front, SBM1774
Mfr # SBM1774
Zoro # G5454843
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Semi-Metallic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBM1774
- Zoro # G5454843
- UPC # 887243230261
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Semi-Metallic |
Direction | Front |
Description
Stop By Bendix Is The Complete Offering Of Brake Pads, Rotors And Drums That Covers 99% Of Vehicles In North America. Designed To Meet OE Specifications For Fit, Form And Function To Provide Safe, Consistent And Reliable Performance. Bendix is one of the best-known names in the transportation industry.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Pipe-Mnt Swvl Jack w/Top Handle, 15" Trvl (28323)
- BALDWIN FILTERS Hydraulic Filter, 4-1/2 x 6-31/32 In (PT467-MPG)
- DAYCO Auto V-Belt, Industry Number 13A0840 (17330)
- HALTEC Hug A Lug, for 33mm Hex Nut (H-185)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- BOSCH Blue Disc Brak Disc Brake Pads, Be785H (BE785H)
- WAGNER BRAKES QuickStop Drum Brake Shoe - Rear, Z551 (Z551)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1084H (BE1084H)
- BOSCH Blue Disc Brak Disc Brake Pads, Be834H (BE834H)
- Stop By Bendix Automotive Brakes