Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad, SBC1113
Mfr # SBC1113
Zoro # G5403560
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC1113
- Zoro # G5403560
- UPC # 887243226868
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN-X Concentrated Car Wash 100 oz (5072084)
- CTA MANUFACTURING KIT DIESEL COMPRESSION TEST (CTA2800)
- LISLE STRUT TOOL ECONOMY (LI62300)
- BOSCH Nickel with Copper-Core Spark Plug -ZGR6STE2 (ZGR6STE2)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- POWERSTOP Z36 Truck&Tow Pads, Z36-2087 (Z36-2087)
- BOSCH Blue Disc Brak Disc Brake Pads, Be673H (BE673H)
- RAYBESTOS Blue Bird:Tc1000 98-02; Tc00 Pad Set, Sp786Trh (SP786TRH)
- DYNAMIC FRICTION CO Premium Service Shoes, Semi-Metallic, , Rear (1901-0860-10)
- Stop By Bendix Automotive Brakes