Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Rear, SBC792SD
Mfr # SBC792SD
Zoro # G5487953
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC792SD
- Zoro # G5487953
- UPC # 887243224031
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Rear |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL M-Grease CM-P Cart, 10 x 13.7 oz., 0.39kg (121074)
- TIMKEN TAPERED ROLLER BEARING CONE (13889)
- HONEYWELL CONSUMER PRODUCTS Honeywell Consumer CG-512A Large Thermostat Cover (6263354)
- QUICKCABLE Flag Crimp, Neg, 2 Gauge, PK5 (4302-005N)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- BOSCH Blue Disc Brak Disc Brake Pads, Be817H (BE817H)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- BREMBO Brake Pad Set, P50022N (P50022N)
- POWERSTOP Bonded Shoe Set, B723 (B723)
- Stop By Bendix Automotive Brakes