Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Rear, SBC666
Mfr # SBC666
Zoro # G5584413
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC666
- Zoro # G5584413
- UPC # 887243223140
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Thread Female Magnet Mount 6/32", 65 lb. (MAGTF6-10)
- STENS Oem Replacement Belt 265-597 For Husqvarna 501818202 (265-597)
- LISLE Drum Drain Funnel, 55 gal (17912)
- DRYCONN Dryconn Waterproof Connector, Black, PK500 (61148)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1426 (BE1426)
- RAYBESTOS Raybestos Brake Brake Shoes, 989Pg (989PG)
- BOSCH Quietcast Disc Disc Brake Pads, Bp207 (BP207)
- GENUINE Brake Pad, 34216871300 (34216871300)
- Stop By Bendix Brake Pads