Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Rear, SBC1445
Mfr # SBC1445
Zoro # G5555713
product price: $50.19
/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Rear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC1445
- Zoro # G5555713
- UPC # 887243228701
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pads |
Material | Ceramic |
Direction | Rear |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO BLACK STREAK REMOVER, PRO-STRENGTH 32 OZ (41008)
- 3M Reflective Tape, White, 5"x5 yd. (3430)
- ALLSTAR High Pressure Grease 4 oz Tube (ALL78246)
- DEE ZEE CAB RACK LIGHT MOUTNING BRACKET (EXTRA-LARGE) 14INX9IN (DZ95063)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- ADVICS 99-88 Toyota Camry/99-86 Celica:Rear Disc Brake Pad, Ad0325 (AD0325)
- ACDELCO Pad Kitfrt Disc Brk, 14D1159Chf1 (14D1159CHF1)
- RAYBESTOS Fordtrk:F150 04-11; F150 Supercrew Pad Set, Sp1012Trh (SP1012TRH)
- DYNAMIC FRICTION CO Heavy Duty Pads and Hardware Kit, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Front (1214-1683-01)
- Stop By Bendix Automotive Brakes