Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC824
Mfr # SBC824
Zoro # G5483001
product price: $82.39
/ea
Free Shipping & Returns
$82.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC824
- Zoro # G5483001
- UPC # 887243224314
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECKSON MARINE 4" x 14" Port Gasket (GK-414)
- MIDWEST FASTENER 5/16"x 5/8" x 5" Zinc Plated Steel Coarse Thread J-Bolts 20PK (51048)
- ILC Replacement For POWER SONIC, 6N42A5 (6N4-2A-5)
- HARRIS Reflective Tape Strips, White, 3 X18 In (LB10025)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- BOSCH Quietcast Disc Disc Brake Pads, Bp502 (BP502)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-1904-10)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1329H (BE1329H)
- CENTRIC PARTS Riveted Brake Shoes, 112.07050 (112.07050)
- Stop By Bendix Automotive Brakes