Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC748
Mfr # SBC748
Zoro # G5612334
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC748
- Zoro # G5612334
- UPC # 887243223706
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Chrome 2 Jaw Mechanical Finger W/ 8" Fle (SES715CF)
- RKI RKI EMBOSSED LATCH 1PT SLAM FOR H, V, US, AND UST SERIES BOXES AND FLO (PADLATRKIBX)
- MAIN FILTER RENAULT 6005020221 Hydraulic Filter Replacement (MF0065999)
- AGS 1/4 360Deg. Hose Clamp for Nylon Fuel Line (use w/FLRN-425)-10 per Bag (FLRC-2978)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- WAGNER BRAKES Parking Brake Shoe, Z771 (Z771)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-1904-10)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1647H (BE1647H)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1094 (Z36-1094)
- Stop By Bendix Brake Pads