Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC652
Mfr # SBC652
Zoro # G5601615
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stop By Bendix
- MFR # SBC652
- Zoro # G5601615
- UPC # 887243223058
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRIMESTOPPER Universal Dual Electronic Temperature Heated Seat Kit - Carbon Fiber (HSK150)
- RONSTAN Fairlead Stainless Lined I D:18mm Black (RF2358)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 24", PK2, 2 PK (RC24PPW)
- JABSCO Joker Valve (29092-1000)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Rear (1551-1989-01)
- TEC Front Rear Ceramic Brake Pads Kit For 2014-2020 Fiat 500L (KTC-100289)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1650H (BE1650H)
- WAGNER BRAKES Parking Brake Shoe, Z771 (Z771)
- Stop By Bendix Brake Pads