Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC611
Mfr # SBC611
Zoro # G5468834
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC611
- Zoro # G5468834
- UPC # 887243222754
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Muffler, Round Style 3, M085409 (M085409)
- DUAL DYNAMICS Axle Hub Cap, 203-P (203-P)
- BALDWIN FILTERS Hydraulic Filter, 3-25/32 x 5-23/32 In (BT366-MPG)
- HELLA MARINE Bi-Color Navigation Incandescent Light 2Nm Black (2984315)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- AKEBONO 98-08 Bmw M3-Z3-Z4:Front Euro Pads, Eur946A (EUR946A)
- AKEBONO Euro Pads 03-11 Audi Rear 4F0698451F, Eur1018A (EUR1018A)
- AKEBONO Euro Ultra Premium Ceramic Pads - Rear, EUR1122 (EUR1122)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- Stop By Bendix Automotive Brakes