Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC530
Mfr # SBC530
Zoro # G5521413
product price: $48.95
/ea
$48.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC530
- Zoro # G5521413
- UPC # 887243222259
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Univ Leadhead, Red, 60", Lh 1/0 (213450-001)
- WEATHER GUARD PACK RAT® Truck/Van Storage Drawer, 8-7/8 in H (308-5)
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 15% VLT (36” in x 15’ ft Roll) (CAR-36-15-15)
- CURT Custom Wiring Harness, 55382 (55382)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd1089 (ZD1089)
- BOSCH Blue Disc Brak Disc Brake Pads, Be817H (BE817H)
- AKEBONO PROACT Ultra Premium Ceramic Pads, Akebono Act914A Proact (ACT914A)
- BOSCH Blue Disc Brak Disc Brake Pads, Be964H (BE964H)
- Stop By Bendix Automotive Brakes