Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC465
Mfr # SBC465
Zoro # G5567561
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC465
- Zoro # G5567561
- UPC # 887243221764
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6 x 3-1/2 x 6 In (BF7952-D)
- SUPERCOOL 17 oz. A/C Evaporator Cleaner Aerosol can (6984)
- CARLSON BRAKE HARDWARE H1168 (16)Hold Down Part Brk.Hdw 25Pk, H1168 (H1168)
- A & I PRODUCTS Arm, Gear Shift 6" x2" x3" (A-R26397)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- AKEBONO Proact Disk Pad, Act908A (ACT908A)
- BOSCH Blue Disc Brak Disc Brake Pads, Be473H (BE473H)
- HELLA PAGID Hella 355013801 OEM - OE Formulated Friction Material (355013801)
- BOSCH New Parking Br New Park Brake, Bs890 (BS890)
- Stop By Bendix Automotive Brakes