Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC242
Mfr # SBC242
Zoro # G5488111
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC242
- Zoro # G5488111
- UPC # 887243220507
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA License Plate Light, LED, Amber, Round (M25930L)
- BILSTEIN Chev Blazer 05-95/S10 03-94/S10 Shock Absorber, 24-014120 (24-014120)
- FOUR SEASONS Peterbilt Coe Models 282,289,352,362,372 Blower Motor, 75858 (75858)
- ECCO SAFETY GROUP SIGNAL BAR KIT: LED SAFETY DIR, 9 FLASH PATTERNS, IN-CAB CONTROLLER, 35FT CABLE, LED, 12VDC, AMBER (3435A)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT273 (ACT273)
- POWERSTOP Z26 STREET WARRIOR CARBON FIBER-CERAMIC BRAKE PADS (Z26-1405)
- WAGNER BRAKES Parking Brake Shoe, Z771 (Z771)
- WAGNER BRAKES QuickStop Drum Brake Shoe - Front, Z154R (Z154R)
- Stop By Bendix Automotive Brakes