Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC1508
Mfr # SBC1508
Zoro # G5554584
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC1508
- Zoro # G5554584
- UPC # 887243228978
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pressure Gauge, 2-Scales, 10000 Psi, 3.5" (9653)
- ORALITE American Flag Decal, Reflect, 6.5x3.75 In (18376)
- MOBIL MOBIL DELVAC 1640, 5GA PAIL (102583)
- GATES Barricade Fuel Line Hose, 27324 (27324)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- AKEBONO Proact Disk Pad, Act1336A (ACT1336A)
- BOSCH New Brake Shoe New Brake Shoes, Bs269 (BS269)
- POWERSTOP Z23Sport Ceramic Pad, Z23-965 (Z23-965)
- POWERSTOP Z36 Truck&Tow Pads, Z36-2018 (Z36-2018)
- Stop By Bendix Automotive Brakes