Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC1413
Mfr # SBC1413
Zoro # G5625409
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC1413
- Zoro # G5625409
- UPC # 887243228497
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Valve Stem Fishing Tool (408A)
- GATES Fuel Tank Cap, 31612 (31612)
- SEACHOICE 10" x 20" ID Hatch, White (39151)
- A & I PRODUCTS Canopy Kit, Green 3" x48" x60" (A-C7481G)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- POWERSTOP Z23Sport Ceramic Pad, Z23-888 (Z23-888)
- POWERSTOP Z36 Truck&Tow Pads, Z36-702A (Z36-702A)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- RAYBESTOS Raybestos Brake Pad Set, Eht1367Ah (EHT1367AH)
- Stop By Bendix Brake Pads