Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC1378
Mfr # SBC1378
Zoro # G5477051
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC1378
- Zoro # G5477051
- UPC # 887243228237
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKER STATE Engine Oil, 30W, Heavy-Duty, 1 Qt. (550035190)
- MOTORMITE Clip Nut-U-Type-5/16-18 In Clip/Spring Nut, 45414 (45414)
- BALDWIN FILTERS Air Filter Element, 4" H, 3-9/16" L (PA5700)
- CAR DEALER DEPOT Purple Haze Eco-Friendly Wheel Cleaner (767)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- POWERSTOP Z17 Ceramic Pad&Hwde, 17-2087 (17-2087)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic and Hardware Kit, Long Pad Wear, Front (1551-1640-01)
- BOSCH Blue Disc Brak Disc Brake Pads, Be793H (BE793H)
- WAGNER BRAKES Ceramic Disc Pad Set, Zd792A (ZD792A)
- Stop By Bendix Automotive Brakes