Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC1258
Mfr # SBC1258
Zoro # G5584352
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stop By Bendix
- MFR # SBC1258
- Zoro # G5584352
- UPC # 887243227322
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Heavy-Duty Wheel Step (1734A)
- GREAT PLAINS INDUSTRIES FILTER, PARTICULATE, 18GPM (129300-01)
- HI-RUN Trailer Tire, 20.5x8.00-10, 10 Ply (WD1002)
- STAR BRITE Economy Telescoping Boat Hook 4 To 8Ft (40609)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- DYNAMIC FRICTION CO 3000 Semi-Metallic Brake Pads, Extreme Low Dust, 100% Copper Free, 100% Asbestos-free, (1311-0338-00)
- AKEBONO Proact Disk Pad, Act1222A (ACT1222A)
- BREMBO Brake Pad Set, P09004N (P09004N)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1089 (BE1089)
- Stop By Bendix Brake Pads