Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC1184
Mfr # SBC1184
Zoro # G5483990
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stop By Bendix
- MFR # SBC1184
- Zoro # G5483990
- UPC # 887243227162
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Circuit Breaker, Thermal, 200 Amp (82-2217)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- SHOPSOL Interior Car Creeper, Kneeling Pad (1010480)
- PROFORM MAGNETIC DECK BRIDGE (66797)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Front (1551-2380-00)
- DYNAMIC FRICTION CO 5000 Advanced Brake Pads - Ceramic, Long Pad Wear, Rear (1551-1194-10)
- AKEBONO 14-16 Jeep Cherokee/15-16 Chry 200:R Proact Disk Pad, Act1734 (ACT1734)
- BOSCH DISC BRAKE PADS W/HRDWR (BE1539H)
- Stop By Bendix Automotive Brakes