Shop All Brake Pads
Stop By Bendix
STOP Ceramic Disc Brake Pad - Front, SBC1092
Mfr # SBC1092
Zoro # G5403445
product price: $66.39
/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Direction Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stop By Bendix
- MFR # SBC1092
- Zoro # G5403445
- UPC # 887243226677
- Country of Origin Iceland
- Category Brake Pads
Details
Item | Brake Pad |
Material | Ceramic |
Direction | Front |
Description
Stop by Bendix is the complete offering of brake pads, rotors and drums that covers 99% of vehicles in North America. Designed to meet OE specifications for fit, form and function to provide safe, consistent and reliable performance. STOP with confidence.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 1450, 1.0W, G3 1/2, 24V, PK10 (1450-10PK)
- WIDE OPEN PRODUCTS Wide Open Gas Tank for Honda TRX300 Fourtrax 1988 to 1992 | Green (FT49300G)
- BALDWIN FILTERS Air Filter, 10-3/8 x 26-1/2 in. (PA3452)
- BALDWIN FILTERS Fuel Filter, 2-23/32 x 1-3/8 x 2-23/32 In (PF937)
- STOP BY BENDIX Disc Brake Pad Set, SBM522 (SBM522)
- STOP BY BENDIX STOP Ceramic Disc Brake Pad - Front, SBC1363 (SBC1363)
- STOP BY BENDIX Disc Brake Pad Set, SBC1391, Front/Rear (SBC1391)
- BOSCH Blue Disc Brak Disc Brake Pads, Be1268H (BE1268H)
- BOSCH QuietCast Brake Pads -BC905 (BC905)
- ADVICS ACURA TL 14-09/ACURA TLX 16-15/RIDGELINE (AD1584)
- MOTORMITE Accelerator Pedal Pad Kit (20759)
- Stop By Bendix Automotive Brakes