Shop All Mold Release Agents
Stoner
Zinc Stearate Mold Release, 12 oz.
Mfr # E474
Zoro # G0093269
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 600 Degrees F
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoner
- MFR # E474
- Zoro # G0093269
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Dry, Liquid, 0 Degrees F, 600 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 62" - BB62 (BB62)
- FESTO Manual Override AHB-MEB (AHB-MEB)
- CHIEF WC Welded Hydraulic Cylinder: 2.5 Bore x 20 Stroke - 1.25 Rod (287025)
- GLOBAL 1 1/16" ID Set Screw Collar, Stl, Bo, Gsc-106-B (GSC-106-B)
- STONER Xtra HD Silicone Mold Release, 12 oz. (E218)
- STONER Fluoroelastomer Mold Release, 10 oz. (A373)
- STONER Paintable Mold Release, 11 oz. (A313)
- STONER Heavy Duty Silicone Mold Release, 12 oz. (E208)
- STONER Rocket Release, 12 oz, Aerosol (E302)
- STONER Wax Pattern Release, 12 oz, Aerosol (E412)
- STONER Silicone Mold Release, 12 oz, Aerosol (E206)
- Stoner Mold Release Agents