Shop All Mold Release Agents
Stoner
Xtra HD Silicone Mold Release, 12 oz.
Mfr # E218
Zoro # G3882326
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 500 Degrees F
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoner
- MFR # E218
- Zoro # G3882326
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
Heavy Duty Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Wet, Liquid, 0 Degrees F, 500 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/2"-14 Thread Size (B4T26)
- EATON AEROQUIP Adpt, MSAE-MJIC, 7/16-20, El (2062-4-4S)
- TRITAN Flange Bearing, 4-Bolt, Ball, 30mm Bore (UCF206-30MM)
- INTERSTATE PNEUMATICS Easy Lock Brass Hose Fittings, Connectors, 3/8 Inch Push-Lock Barb x 3/8 Inch Swivel Female NPT End (FL266)
- STONER Heavy Duty Release Paint, 12 oz, Aerosol (E317)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- STONER Release and Paint, 12 oz, Aerosol (E313)
- STONER 12oz. Urethane Mold Release (S236)
- STONER Zinc Stearate Mold Release, 12 oz. (E474)
- STONER Zero Stick Mold Release, Aerosol Can, 12 oz, Dimethyl Ether, Liquid (E342)
- STONER Mold Cleaner (A555)
- Stoner Mold Release Agents