Shop All Mold Release Agents
Stoner
Silicone Mold Release, 12 oz, Aerosol
Mfr # E206
Zoro # G3882341
original price:
$22.45
13% off
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 500 Degrees F
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stoner
- MFR # E206
- Zoro # G3882341
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Wet, Liquid, 0 Degrees F, 500 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressed Air Filter, Particulate, 1 in NPT, 425 cfm, 5 micron, 250 psi Max Op Pressure (4ZL10)
- DAYTON Speed Reducer, Indirect Drive, 52.9:1 (2Z820)
- FESTO Solenoid Valve CPE10-M1CH-5/3G-M7 (CPE10-M1CH-5/3G-M7)
- MATRIX MANAGEMENT Prolube 44212 Grease Filler Pump, 5 Gallon Pails With Universal Adaptor (GFP/03-PRO/UNI)
- STONER Fluoroelastomer Mold Release, 10 oz. (A373)
- STONER Rapid Release, 8 oz, Aerosol (A324)
- STONER Dry Mist Silicone Release, 12 oz. (S202)
- STONER Mold Cleaner (93234)
- STONER Zero Stick Mold Release, Aerosol Can, 12 oz, Dimethyl Ether, Liquid (E342)
- STONER Paintable Mold Release, 11 oz. (A302)
- STONER Light Duty Silicone Mold Release, 12 oz. (E204)
- Stoner Mold Release Agents