Shop All Tire Pressure & Tread Depth Gauges
Stoner
Rubber Loosener/Rust Remover, 1 Gal
Mfr # 790
Zoro # G4884844
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tires
- Size 1 gal
- Number of Pieces 1
- Type Automotive and Light-Duty Trucks
- Application Tire and Auto Service Shops
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stoner
- MFR # 790
- Zoro # G4884844
- Country of Origin United States
- Category Tire Pressure & Tread Depth Gauges
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Used For | Tires |
Item | Penetrating Lubricant |
Number of Pieces | 1 |
Type | Automotive and Light-Duty Trucks |
Application | Tire and Auto Service Shops |
Features | Acts Quickly to Save you Time and Money, Loosens Tight Nuts Bolts Pins Bearings Slides and Tire Beads, Multi-Purpose Penetrating Lubricant For Shop use, Penetrates Tight Tolerances to Loosen Rust, Skid Leaves a Very Thin Coating to Help Protect Metals and Prevent Future Seizing |
Product Type | Tire Installation Lubricants |
Series | Rubber Loosener |
Odor | Pleasant |
Description
Penetrating Lubricant, Product Type Tire Installation Lubricants, Container Size 1 gal, Application Tire and Auto Service Shops, Features Acts Quickly to Save you Time and Money, Loosens Tight Nuts Bolts Pins Bearings Slides and Tire Beads, Multi-Purpose Penetrating Lubricant For Shop use, Penetrates Tight Tolerances to Loosen Rust, Skid Leaves a Very Thin Coating to Help Protect Metals and Prevent Future Seizing, Odor Pleasant, Series Rubber Loosener
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH MINI-RELAY 12V 20A (332011007)
- STENS Skid Shoe For Murray Simplicity Snow Blowers 1727854Bmyp 780-704 (780-704)
- RTX Alloy Wheel, Black Widow 16x7 5x114.3 ET40 CB73.1 Black Machined (082418)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (52488)
- TRU-FLATE Gauge Tire Dial (17-551)
- HOME IMPROVEMENT 52-53006 Tire Gauge Digital 0-60 PSI Basic (HO1392686)
- ROBINAIR Digital High Pressure Gauge (11920)
- MIGHTY MAXX Tire Knocker Aluminum 18in (082-63713)
- TRU-FLATE Tire Tread Depth Gauge, Pocket Clip, PK100 (40-395-100)
- KEN-TOOL Pressure Gauge (31444-06)
- HALTEC Tread Depth Gauge, Plastic, 3 in. (DT-190-32)
- Stoner Tire Pressure & Tread Depth Gauges