Shop All Mold Release Agents
Stoner
Rocket Release, 12 oz, Aerosol
Mfr # S302
Zoro # G3882201
product price: $11.75
/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 250 Degrees F
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoner
- MFR # S302
- Zoro # G3882201
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, No Additives, Wet, Liquid, 0 Degrees F, 250 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 55mm I. D., 80mm O. D., 8mm W (55808TCV)
- PIX Belt, A Kevlar, 1/2 x 130 in. OC (A128K)
- ARROW PNEUMATICS Arrow Tri-Star Regulator R353g, Aluminum, 3/8" Npt, 250 Psi (R353G)
- TB WOODS L-Jaw Coupling Insert, L070, Buna N (L070N)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- STONER Silicone Mold Release, 11 oz. (A206)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- STONER Heavy Duty Release Paint, 12 oz, Aerosol (E317)
- STONER Mold Cleaner (93234)
- STONER Silicone Mold Release, 12 oz, Aerosol (E206)
- Stoner Mold Release Agents