Shop All Mold Release Agents
Stoner
Rocket Release, 12 oz, Aerosol
Mfr # E302
Zoro # G0093311
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 250 Degrees F
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stoner
- MFR # E302
- Zoro # G0093311
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Wet, Liquid, 0 Degrees F, 250 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 60 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60OL)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 25 # of Teeth (50BS25H X 1 3/16)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6203 2RS JEM)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV4-490)
- STONER Silicone Mold Release, 12 oz. (S206)
- STONER Silicone Mold Release, 12 oz, Aerosol (E206)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- STONER Zinc Stearate Mold Release, 12 oz. (E474)
- STONER Thermoset Mold Release, 11 oz, Aerosol (E497)
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- STONER Fluoroelastomer Mold Release, 10 oz. (A373)
- Stoner Mold Release Agents