Shop All Mold Release Agents
Stoner
Release and Paint, 12 oz, Aerosol
Mfr # E313
Zoro # G3882308
original price:
$28.69
14% off
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 400 Degrees F
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stoner
- MFR # E313
- Zoro # G3882308
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Wet, Liquid, 0 Degrees F, 400 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for MF1801A06HBP01 / MP FILTRI (B1HF0093156)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X16)
- GOODMAN Motor, 1/2 HP, 4 SP, 6 PL (0131F00042SP)
- INTERSTATE PNEUMATICS Red Rubber Hose 1/4 Inch x 3 feet 300 PSI 4:1 Safety Factor (HA44-03EBS)
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- STONER Paintable Mold Release, 11 oz. (A313)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- STONER Heavy Duty Silicone Mold Release, 12 oz. (E208)
- STONER Light Duty Silicone Mold Release, 12 oz. (E204)
- STONER Endurance Mold Release, 10 oz, Aerosol (A353)
- CAMIE CAMPBELL Urethane Release Agent, PK12 (980)
- Stoner Mold Release Agents