Shop All Mold Release Agents
Stoner
Rapid Release, 8 oz, Aerosol
Mfr # A324
Zoro # G3882247
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 500 Degrees F
- Net Weight 8 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoner
- MFR # A324
- Zoro # G3882247
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 8 oz |
Description
General Purpose Mold Release, 8 oz, Aerosol Can, No Additives, Wet, Liquid, 0 Degrees F, 500 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Link, K-1 Attachment, PK5 (40K1RL)
- SENQCIA INSPIRE SERIES 50 Cl Sc Type, ASME/ANSI Std RllrChn, Sngl Strand, 5/8" Pitch, PK5 (50CL)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- DYNABRADE Steel Drive Wheel (15316)
- STONER 12oz. Urethane Mold Release (S236)
- STONER Thermoset Mold Release, 12 oz, Aerosol (E455)
- STONER Fluoroelastomer Mold Release, 10 oz. (A373)
- STONER Zinc Stearate Mold Release, 12 oz. (E474)
- STONER Release and Paint, 12 oz, Aerosol (E313)
- STONER Rocket Release, 12 oz, Aerosol (S302)
- STONER Rocket Release, 12 oz, Aerosol (E302)
- Stoner Mold Release Agents