Shop All Mold Release Agents
Stoner
Paintable Mold Release, 11 oz.
Mfr # A313
Zoro # G3882177
original price:
$7.99
14% off
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 11 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 120 Degrees F
- Net Weight 11 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stoner
- MFR # A313
- Zoro # G3882177
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 11 oz |
Description
General Purpose Mold Release, 11 oz, Aerosol Can, No Additives, Wet, Liquid, 0 Degrees F, 120 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 1.00 HP, 98 CFM (VFC400P-5T)
- PARKER Manual Air Control Valve, 3-Way, 1/4In NPT (524931000)
- ONDRIVES.US Linear Shaft Support, 3.31 in H (LPB-32)
- MI-T-M Pump (3-0207)
- STONER Rocket Release, 12 oz, Aerosol (E302)
- STONER Wax Pattern Release, 12 oz, Aerosol (E412)
- STONER Thermoset Mold Release, 12 oz, Aerosol (E455)
- STONER Zinc Stearate Mold Release, 12 oz. (E474)
- STONER Mold Cleaner (93234)
- STONER Silicone Mold Release, 11 oz. (A206)
- STONER Release and Paint, 12 oz, Aerosol (E313)
- Stoner Mold Release Agents