Shop All Punch & Chisel Sets
Stoner
Mold Release, Spray, 12 oz., PK12
Mfr # G401
Zoro # G7347370
product price: $17.89
/pk 12, $1.49/ea
Sold in multiples of 12 for $214.68
$214.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- VOC Content 1-20%
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoner
- MFR # G401
- Zoro # G7347370
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Container Size | 12 oz |
Details
Item | General Purpose Mold Release |
NSF Rating | Not Rated |
Min. Operating Temp. | 0 Degrees F |
VOC Content | 1-20% |
Physical Form | Liquid |
Mold Release Type | General Purpose Mold Release |
Paintable | No |
For Use On Materials | Urethane |
Odorless | No |
Net Fill | 12 oz |
Water Resistant | No |
50 State VOC Compliant | Yes |
Mold Release Film | Wet |
Mold Release Base | Silicone |
Mold Release Color | Colorless |
Primary Additive | No Additives |
Operating Temp. Range | Above 0 Degrees F |
USDA Certified Biobased Product | No |
Mold Release Container | Aerosol Can |
Flammability | Non-Flammable |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, No Additives, Wet, Liquid, 0 Degrees F, Stoner, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Pls 3R Kit, 3-Point Red Laser Kit (PLS 3R KIT)
- DEWALT Portable Band Saw, 20V DC, 44 7/8 in Blade Length (DCS376P2)
- KLEIN TOOLS 1/4-Inch Hollow Shaft Nut Driver, 3-Inch Shaft (S8)
- URREA Striking Bimaterial Screwdriver, PH#2 x 6 Phillips type. (9187G)
- AJAX TOOL WORKS Pneumatic Bit, Straight Punch, .498 Shnk (A963)
- MAYHEW Pilot Punch 3/32" #3 (25002)
- WRIGHT TOOL HOLDER PUNCH & CHISEL (WR9685)
- GEARWRENCH 4 Piece Long Taper Punch Set (82307)
- DASCO CHISEL COLD 7-1/8X3/4"" (408-0)
- PROTO Punch and Chisel Set, 5 Pieces, Steel (J3S2)
- GEARWRENCH 5 Piece Pin Punch Set (82309)
- Stoner Cutting and Shaping Tools