Shop All Mold Release Agents
Stoner
Mold Release Ejector Pin Lube, 12 oz.
Mfr # E436
Zoro # G0093278
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 400 Degrees F
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoner
- MFR # E436
- Zoro # G0093278
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Wet, Liquid, 0 Degrees F, 400 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL AIR Pro Crew Air Compressor, 4 gal., 225 psi (C041I)
- ANTI-SEIZE TECHNOLOGY All purpose 4Way Penetrant/Lube, 12 Oz (17061)
- TOMPKINS Hydraulic Fitting-Steel20MOR-20MOR 90 (6807-20-20)
- EAGLE Green PVC Suction Hose, 4"x20 ft. (A007-0649-3520)
- STONER Zero Stick Mold Release, Aerosol Can, 12 oz, Dimethyl Ether, Liquid (E342)
- STONER Silicone Mold Release, 11 oz. (A206)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- STONER Paintable Mold Release, 11 oz. (A302)
- STONER Paintable Mold Release, 11 oz. (A313)
- STONER Release and Paint, 12 oz, Aerosol (E313)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- Stoner Mold Release Agents