Shop All Mold Release Agents
Stoner
Fluoroelastomer Mold Release, 10 oz.
Mfr # A373
Zoro # G3882256
original price:
$48.99
14% off
new price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 10 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 500 Degrees F
- Net Weight 10 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoner
- MFR # A373
- Zoro # G3882256
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 10 oz |
Description
Semi-Permanent Mold Release, 10 oz, Aerosol Can, No Additives, Wet, Liquid, 0 Degrees F, 500 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Motor, 1/8 HP, OEM Replacement Brand: Reznor Replacement For: 7162-0396 (D461)
- DIXON Swivel 1/2" Hose I.D, 1/2" Thread (ATS1212H)
- RULAND Shaft Collar, Clamp, 2Pc, 26mm, Steel (MSP-26-F)
- DIXON Swivel Joint Style 20 FNPT, MI, 2" (220FXFMI00000)
- STONER Endurance Mold Release, 10 oz, Aerosol (A353)
- STONER Wax Pattern Release, 12 oz, Aerosol (E412)
- STONER Heavy Duty Silicone Mold Release, 12 oz. (E208)
- STONER Rocket Release, 12 oz, Aerosol (S302)
- STONER Thermoset Mold Release, 11 oz, Aerosol (E497)
- STONER Dry Film Mold Release, 12 oz, Aerosol (E408)
- STONER Dry Film Mold Release, 12 oz. (S408)
- Stoner Mold Release Agents