Shop All Mold Release Agents
Stoner
Dry Mist Silicone Release, 12 oz.
Mfr # S202
Zoro # G3882238
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 500 Degrees F
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoner
- MFR # S202
- Zoro # G3882238
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, No Additives, Dry, Liquid, 0 Degrees F, 500 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCGILL MR Series 500, Machined Race Needle Bearing (MR20)
- CHIEF WX Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod (207476)
- LUBRIMATIC GREASE GUN STEEL 14OZ (30465)
- D&D Belt, VS, 1 x 29.5in OC (1626V290)
- STONER Zinc Stearate Mold Release, 12 oz. (E474)
- STONER Rapid Release, 8 oz, Aerosol (A324)
- STONER Dry Mist Silicone Mold Release, 12 oz. (E202)
- STONER Mold Cleaner (A555)
- STONER Paintable Mold Release, 11 oz. (A313)
- STONER Thermoset Mold Release, 11 oz, Aerosol (E497)
- STONER Silicone Mold Release, 11 oz. (A206)
- Stoner Mold Release Agents