Shop All Mold Release Agents
Stoner
Dry Mist Silicone Mold Release, 12 oz.
Mfr # E202
Zoro # G0093320
original price:
$25.85
14% off
new price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- NSF Rating Not Rated
- Min. Operating Temp. 0 Degrees F
- Max. Operating Temp. 500 Degrees F
- Net Weight 12 oz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stoner
- MFR # E202
- Zoro # G0093320
- Country of Origin United States
- Category Mold Release Agents
Dimensions
Container Size | 12 oz |
Description
General Purpose Mold Release, 12 oz, Aerosol Can, Dimethyl Ether, Dry, Liquid, 0 Degrees F, 500 Degrees F, Stoner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Roller Bearing, 75mm, Tapered Bore, 130mm (22215 K-CW33/C3)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-106 (124207 F4B-SC-103)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L100 (150L100G)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 124 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6Z084)
- STONER Thermoset Mold Release, 12 oz, Aerosol (E455)
- STONER 12oz. Urethane Mold Release (S236)
- STONER Endurance Mold Release, 10 oz, Aerosol (A353)
- STONER Heavy Duty Release Paint, 12 oz, Aerosol (E317)
- STONER Paintable Mold Release, 11 oz. (A313)
- STONER Dry Mist Silicone Release, 12 oz. (S202)
- SPRAYON Silicone Mold Release, 16 oz, Aerosol (S00305000)
- Stoner Mold Release Agents