Shop All Position Indicators
Stonel
SENSOR 40V-DC VALVE POSITION INDICATOR
Mfr # ISQ2ME2C
Zoro # G606156887
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 40 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stonel
- MFR # ISQ2ME2C
- Zoro # G606156887
- Country of Origin Unknown
- Category Position Indicators
Details
Voltage (DC) | 40 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14.2" L Extra Heavy Duty Cable Tie PK 50 (LS-7.9-360A)
- CAROL 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02636.35T.05)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A6044NFSS)
- SOUTHWIRE Floor Box Ring, Ring Accessory, Powder Coated Black Steel (FBCVGRBK)
- STONEL SENSOR 40V-DC VALVE POSITION INDICATOR (ISQ2ME2C)
- WESTLOCK Monitor 120V-AC Valve Position Indicator (3479)
- ELESA Digital position indicators, DD50-FN-0.03-S-C2 F3/8"-SST (DD50 (inch sizes))
- ELESA Position indicators, GA02-0020-S (GA01 - GA02 - GA05)
- WESTLOCK 125/250V-AC VALVE POSITION INDICATOR (2004SBY2A2M0200)
- ELESA Electronic position Indicators, DD52R-E-SST-IP65-C2 (DD52R-E)
- ELESA Digital position indicators, DD51-AN-001.0-D-C2 F1/2"-SST (DD51 (inch sizes))
- Stonel Programmable Logic Controls (PLC)