Shop All Position Indicators
Stonel
SENSOR 40V-DC VALVE POSITION INDICATOR
Mfr # ISQ2ME2C
Zoro # G506156888
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage (DC) 40 V-DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stonel
- MFR # ISQ2ME2C
- Zoro # G506156888
- Country of Origin Unknown
- Category Position Indicators
Details
Voltage (DC) | 40 V-DC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (590)
- RACO Cord Connector, Silver, 1-1/2" L, Steel (3723-3)
- MG ELECTRONICS Power Supply, 120V AC, 24V AC, 50VA, Screw Mount (MGT-2450P)
- HUBBELL Wall Switch, 3-Way, 120/277V, 20A, Wht, Toggl (HBL1223W)
- STONEL SENSOR 40V-DC VALVE POSITION INDICATOR (ISQ2ME2C)
- ELESA Mechanical position Indicators, DD50-FR-0.40-D-C2 F.10-SST (DD50)
- KIPP Position Indicator Digital, Polyamide Black, Comp:Steel, Programmed Au=0006, 0, P=6 (K0410.06001112)
- ELESA Digital position indicators, DD51-AN-01.00-S-C2 F1/2"-SST (DD51 (inch sizes))
- ELESA Mechanical position Indicators, DD51-AN-0100-S-C2 (DD51)
- WESTLOCK 125/250V-AC VALVE POSITION INDICATOR (2004SBY2A2M0200)
- ELESA Mechanical position Indicators, DD51-FN-0100-D-C2 F.14-SST (DD51)
- Stonel Programmable Logic Controls (PLC)