Shop All Specialty Cleaners
Stone Care
Stone Care 1646264 16 oz Granite & Stone Sealer; Pack of 6
Mfr # 1646264
Zoro # G104108364
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stone Care
- MFR # 1646264
- Zoro # G104108364
- UPC # 790027051863
- Country of Origin China
- Category Specialty Cleaners
Dimensions
Size | 16 oz |
Details
Item | Granite & Stone Sealer |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Granite & Stone Sealer
- Pack of 6
- Capacity: 16 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M High Performance Stripping Pad, 19", PK5 (7400N 939)
- HTI Nylon Bristle Toothbrush - Plastic Handle W/ Grips (NTB-1)
- SPRAYWAY Fresh Scent Glass Cleaner 6 oz Foam (SW195R)
- HUGGIES Natural Care Sensitive Baby Wipes, 3.88 x 6.6, Unscented, White, 56 Wipes, 8PK (31803)
- ALLSTAR PERFORMANCE Allstar Performance ALL78201 8 oz No.1 Novus Plastic Polish (ALL78201)
- SCOTTS LIQUID GOLD Scott's Liquid Gold 24 Oz. Restore Hardwood Floor Cleaner (300191)
- LEXOL Lexol Leather Tack Conditioner Step 2 16.9 oz. (246-PT)
- PLASKOLITE Plastic Cleaner 8Oz (1999990A)
- WYPO Tip Cleaner Kit, Jumbo, #3, 28 - 45, 9 Extra Long Wires (TC-JUMBO)
- FILTER-MATE Water Softner Clnr 1.5# (TO06N)
- SEM PRODUCTS UNIVERSAL GUN CLEANER 20OZ AEROSOL (SE77763)
- Stone Care Specialty Cleaners