Shop All Security & Flood Lights
Stonco
LED Flood, Selectable, Bronze
Mfr # SF100-SCT-T-G2-10-PCB-BZ
Zoro # G609439932
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Mounting Location Ground, Pole, Wall
- IP Rating IP65
- Fixture Housing Color Bronze
- LED Replacement For 150 MH / 250 MH
- Standards cULus, DLC LISTED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stonco
- MFR # SF100-SCT-T-G2-10-PCB-BZ
- Zoro # G609439932
- UPC # 190096196074
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Mounting Pipe Size | Yoke |
Details
Fixture Mounting Location | Ground, Pole, Wall |
IP Rating | IP65 |
Fixture Housing Color | Bronze |
LED Replacement For | 150 MH / 250 MH |
Standards | cULus, DLC LISTED |
Fixture Lens Material | Polycarbonate |
Light Distribution Shape | 110 degrees |
Lamp Watts | 100 W |
Voltage | 120 to 347V AC |
Item | LED Flood,Selectable,Bronze |
Color Temperature | 3000K, 4000K, 5000K |
Fixture Wattage | 150 W |
IP Rating - Fixtures | 65 |
Lumens | 9,540 lm, 12,320 lm, 14,800 lm |
Description/Special Features | CCT and Wattage Field Selectable Options Provide Flexibility, Complete Family of LED Floodlights Ideal for Illuminating Signs, Building Facades or Other Outdoor Dark Areas, Low Profile Design with Durable Construction |
Special Features | CCT and Wattage Field Selectable Options Provide Flexibility, Complete Family of LED Floodlights Ideal for Illuminating Signs, Building Facades or Other Outdoor Dark Areas, Fade-Resistant |
Light Technology | LED |
Mount Type | Knuckle, Slipfitter, Trunnion, Yoke |
Fixture Sensor Type | Photocell |
Description
LED Flood,Selectable,Bronze, Lumens 9,540 lm, 12,320 lm, 14,800 lm, Fixture Wattage 150 W, Voltage 120 to 347V AC, Light Distribution Shape 110 degrees, LED Replacement For 150 MH / 250 MH, Fixture Sensor Type Photocell, Light Technology LED, Fixture Mounting Location Ground, Pole, Wall, Mount Type Knuckle, Slipfitter, Trunnion, Yoke, Color Temperature 3000K, 4000K, 5000K, Lamp Watts 100 W, Fixture Housing Color Bronze, Fixture Lens Material Polycarbonate, IP Rating IP65, Mounting Pipe Size Yoke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Vapor Tight LED Strip Light, Curved, 96 (CSVT L96 6000LM MVOLT 40K 80CRI)
- SATCO 7.5 W S11 Incandescent - Ceramic Orange - 2500 Hours - Medium Base - 120V (S3610)
- SATCO 23W T2 LED Light Bulb - Medium Base - White Finish (S7229)
- HALO Reflector, 999 4" (999TBZ)
- MAXSA INNOVATIONS Motion-Activated LED Outdoor Light - Black (40230)
- HUBBELL LIGHTING Hubbell Outdoor Ratio LED Floodlight, 6800L, 52W, 40K, Wide Dist, Knuckle Mt, 120-277v (RFL3-50-4K)
- BUYERS PRODUCTS 32 Inch 16,200 Lumen LED Clear Combination Spot-Flood Light Bar (1492163)
- ILC Replacement For SATCO 65605 (65-605)
- EVOLVE LED Floodlight, 120/277V, 297W, 37700 lm (EFH1010EE66750ADT1DKBZ)
- GROTE Flood Lamp, LED, Work Lamp, Clear (63611)
- MAXSA INNOVATIONS Super Bright Solar Flood Light (40331)
- Stonco Security & Flood Lights