Shop All Site & Roadway Lighting
Stonco
Area Light
Mfr # AL70-NW-G2-AR-5-8-FAWS-TLRD3-BZ
Zoro # G802594759
product price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED Replacement For 150W MH; 175W MH; 250W MH
- Includes Lamp No
- Fixture Wattage 70 W
- Socket Type None
- Fixture Lens Material No Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stonco
- MFR # AL70-NW-G2-AR-5-8-FAWS-TLRD3-BZ
- Zoro # G802594759
- UPC # 190096180479
- Country of Origin China
- Category Site & Roadway Lighting
Dimensions
Width | 11 3/4 in |
Fixture Height | 8 1/4 in |
Fixture Width | 11 3/4 in |
Height | 27 1/2 in |
Depth | 5 1/4 in |
Fixture Length | 27 3/4 in |
Description
Area Light, Mount Type Arm, Lumens 11,700 lm, Fixture Wattage 70 W, Light Distribution Shape Type V, LED Replacement For 150W MH; 175W MH; 250W MH, Fixture Sensor Type Motion, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 27 1/2 in, Width 11 3/4 in, Depth 5 1/4 in, Includes Lamp No, Suggested Lamp Item No. N/A - LED Board, Lamp Watts 70 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE MAG-Lite 459-M3A016 Mini-Mag Aaa Flashlightblack Blister Pac (459-M3A016)
- SIGNIFY LED Tube, 4000K Color Temp., PL-S Shape (5PL-S/LED/13H/840/IF5/P/2P 20/1)
- COAST Coast 3004860 G22 100 Lumens Black LED Flashlight; AAA Battery (3004860)
- ILC Replacement for GE GENERAL ELECTRIC G.E 50MR16/Q/20/TL-12V (50MR16/Q/20/TL-12V GE GENERAL ELECTRIC G.E)
- STONCO Area Light (AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ)
- STONCO Area Light (AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX2 LED P6 40K R3 MVOLT RPA DDBXD)
- COLUMBIA LIGHTING LED Parking Garage Light, 120-277V, 36W (LXEP4-50LW-DFA-EDU)
- LUMARK Xtormaxx, 58W, 5K, Full Cutoff, 120-277V, Cb (XTOR6B)
- LUMARK Axc, Large, 102W, 4000K, Fc, 120-277V (AXCL10A)
- LUMARK Led Sq Wp 120-277 5000K Glass Bz, 65W (WPSQLED-65-UNV-7050)
- Stonco Site & Roadway Lighting