Shop All Site & Roadway Lighting
Stonco
Area Light
Mfr # AL70-NW-G2-AR-3-8-FAWS-TLRD3-BZ
Zoro # G902594758
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Warranty 5 Years Limited
- Max. Operating Temp. 104 Degrees F
- Standards ANSI C136.31-2010, ANSI/IEEE C62.41.2, DLC, IP65, RoHS Compliant, UL/cUL Listed to UL1598
- Lamp Watts 70 W
- LED Replacement For 150W MH; 175W MH; 250W MH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stonco
- MFR # AL70-NW-G2-AR-3-8-FAWS-TLRD3-BZ
- Zoro # G902594758
- UPC # 190096180431
- Country of Origin China
- Category Site & Roadway Lighting
Dimensions
Fixture Length | 27 3/4 in |
Fixture Height | 8 1/4 in |
Fixture Width | 11 3/4 in |
Width | 11 3/4 in |
Height | 27 1/2 in |
Depth | 5 1/4 in |
Description
Area Light, Mount Type Arm, Lumens 11,400 lm, Fixture Wattage 70 W, Light Distribution Shape Type III, LED Replacement For 150W MH; 175W MH; 250W MH, Fixture Sensor Type Motion, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 27 1/2 in, Width 11 3/4 in, Depth 5 1/4 in, Includes Lamp No, Suggested Lamp Item No. N/A - LED Board, Lamp Watts 70 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 75a/rs/stg-tp6 replacement light bulb lamp (75A/RS/STG-TP6 GE GENERAL ELECTRIC G.E)
- CELEBRATIONS INC MINI CLR 100CT WC (4008-71)
- MAXIM 40W Incandescent E26 ST58 120V Clear Bulb (BI40ST58CL120V)
- SATCO Bulb, LED, 9.5W, A19, Medium, 50K, Dim, 4PK (S11417)
- STONCO Area Light (AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ)
- STONCO Area Light (AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ)
- AMERICAN ELECTRIC Street Light, 2575 lm, Gray (ATBX P20 MVOLT R2)
- LUMARK Cbn Bz, 18W, 5000K, 120-277V (XTOR2B)
- LUMARK White, 12W, 5000K, 120-277V (XTOR1B-WT)
- COLUMBIA LIGHTING LED Garage Light, 4000K, 4100 Lumens (LXEP4-40LW-DFA-EDU)
- AMERICAN ELECTRIC Street Light, 3890 lm, Gray (ATBX P40 MVOLT R3)
- Stonco Site & Roadway Lighting