Shop All Site & Roadway Lighting
Stonco
Area Light
Mfr # AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ
Zoro # G102594756
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 1/2 in
- Light Technology LED
- Min. Operating Temp. -40 Degrees F
- Warranty 5 Years Limited
- Fixture Lens Material No Lens
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stonco
- MFR # AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ
- Zoro # G102594756
- UPC # 190096180448
- Country of Origin China
- Category Site & Roadway Lighting
Dimensions
Height | 27 1/2 in |
Fixture Height | 8 1/4 in |
Width | 11 3/4 in |
Fixture Length | 27 3/4 in |
Fixture Width | 11 3/4 in |
Depth | 5 1/4 in |
Description
Area Light, Mount Type Arm, Lumens 21,600 lm, Fixture Wattage 150 W, Light Distribution Shape Type III, LED Replacement For 250W MH; 400W MH, Fixture Sensor Type Motion, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Voltage 120-277V AC, Height 27 1/2 in, Width 11 3/4 in, Depth 5 1/4 in, Includes Lamp No, Suggested Lamp Item No. N/A - LED Board, Lamp Watts 150 W, Rated Life 100,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXEON LIGHTING TECHNICIANS RECHARGEABLE HEADLAMP (MAX00630)
- HALO White 4 in. W Plastic LED Canless Recessed Downlight 7.8 W (LT4069FS351EWHD)
- ILC Replacement for Satco S3271 replacement light bulb lamp, 4PK (S3271 SATCO)
- PROGRESS LIGHTING Classic Collection Two-Light Bath & Vanity (P300234-031)
- STONCO Area Light (AL150-NW-G2-AR-5-8-FAWS-TLRD3-BZ)
- CREE Adjustable Cable Canopy Kit (AC5-48-Q14B-TB)
- LITHONIA LIGHTING Area and Roadway Lighting Fixture, Pole (RSX1 LED P4 50K R5 MVOLT RPA DDBXD)
- LUMARK Cb, 102W, 5K, Refractive Lens, 120V-277V Pc (XTOR12BRL-PC1)
- LUMARK Caretaker Small Refractor (SR-CARETAKER)
- AMERICAN ELECTRIC Street Light, 11,181 lm, Gray (ATBS P50 MVOLT R5)
- CREE Adjustable Cable Cord Canopy Kit (AC5-12/3-48-Q14B-JB)
- Stonco Site & Roadway Lighting