Shop All Bird Baths & Feeders
Stokes Select
Stokes Select 38014 24.6 in. Bird Feeder Hook
Mfr # 8482754
Zoro # G103679209
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stokes Select
- MFR # 8482754
- Zoro # G103679209
- UPC # 617313380141
- Country of Origin China
- Category Bird Baths & Feeders
Description
Features
- Product Size: 24.6 in.
- Product Type: Bird Feeder Hook
- Multi-positional wall bracket
- Includes mounting hardware
- 1.5 in. W
- 5.7 in. D
- Sleek classic design
- Locks securely into five different positions
- Ideal for bird feeders, hanging plants, lanterns, etc.
- Polyester power-coating
- Weather-resistant finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 19289 Chrome Hand Spray Kit - Water Saver Option Only (19289)
- APACHE PW Adapter, 3/8" QD Plug x 3/8" MPT (44048686)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- ONWARD MFG Broil King Heavy-Duty Grill Brush, Stainless Steel Bristle, Wood Handle, 20 in L (65229)
- STOKES SELECT Hook Extension 12In (38027-6CT)
- STOKES SELECT Feeder Hook 42In Hummingbird (38021)
- STOKES SELECT Feeder Bird Seed Jumbo (38030)
- STOKES SELECT House Bird Bluebird (38078)
- STOKES SELECT Feeder Bird Finch Little (38194)
- STOKES SELECT Feeder Tube Thistle 15In (38224)
- PERKY-PET Birdfeeder Tbe Grn Snflr 1.5Lb (GSS00347)
- Stokes Select Bird Baths & Feeders