Shop All Bird Baths & Feeders
Stokes Select
Stokes Select 38004 Corn Cob Feeder
Mfr # 8393316
Zoro # G203679147
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stokes Select
- MFR # 8393316
- Zoro # G203679147
- UPC # 617313380042
- Country of Origin China
- Category Bird Baths & Feeders
Description
Features
- Bird Type: Squirrel
- Food Capacity: 1 pc.
- Material: Metal
- Feeder Type: Corn Cob
- Product Type: Critter Feeder
- Squirrel Guard: No
- Assembled Height: 1.8 in.
- Assembled Width: 3.3 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty Tarp, Black (BMT-1012-X)
- TECUMSEH Carburetor (640302)
- MTD Fuel Tank Asm Bkp (753-05715)
- MTD Carburetor 51/55Cc Saw (753-06728)
- STOKES SELECT Feeder Bird Seed Jumbo (38030)
- STOKES SELECT Feeder Bird Squirrel Proof (38002)
- STOKES SELECT House Bird Bluebird (38078)
- STOKES SELECT Feeder Hook 42In Hummingbird (38021)
- STOKES SELECT Feeder Hanging Single (38200)
- STOKES SELECT Feeder Bird Hook Deck Clamp-On (38015)
- FLY FREE ZONE. Extra Large Chicken Coop, Light Green with Cream Trim & Red Door (FL2178940)
- Stokes Select Bird Baths & Feeders